- 1/2" Socket Drive Size, 0.625" Socket Size, 2 21/32" Overall Length
| No. of Points | 6 |
| Socket Series | Impact, Universal |
| Overall Length | 2.65625 in |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| Socket Diameter | 59/64 in |
| Drive End Diameter | 1 9/64 in |
| Inch/Metric | Inch |
| Length Type | Universal |
| Socket Size | 5/8 in |
| Weight | 0.54 LB |

