- Cold Chisel
- 5/16" Width of Cut x 6" Long
features
- Modified parabolic struck end for greater resistance to mushrooming and chipping
- Used to cut V-grooves and clean out inside corners
| Applicable Materials | Most Materials |
| Material | Tool Steel |
| Chisel Type | Cold |
| Finish | Black Oxide |
| Length | 6 in |
| Tip Type | Diamond Point |
| Width of Cut | 5/16 in |
| Hex Size | 1/2 in |
| Stock Shape | Hex |
| Weight | 0.29 LB |

