- Cold Chisel
- 5/32" Width of Cut x 4 1/2" Long
features
- Used to cut V-grooves and clean out inside corners
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Hex Size | 1/4 in |
| Tip Type | Diamond Point |
| Material | Tool Steel |
| Length | 4 1/2 in |
| Stock Shape | Hex |
| Chisel Type | Cold |
| Width of Cut | 5/32 in |
| Finish | Black Oxide |
| Applicable Materials | Most Materials |
| Weight | 0.06 LB |

