- Cold Chisel
- 1/4" Width of Cut x 5 5/8" Long
features
- Used to cut V-grooves and clean out inside corners
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Length | 5 5/8 in |
| Chisel Type | Cold |
| Finish | Black Oxide |
| Material | Tool Steel |
| Width of Cut | 1/4 in |
| Hex Size | 3/8 in |
| Stock Shape | Hex |
| Applicable Materials | Most Materials |
| Tip Type | Diamond Point |
| Weight | 0.17 LB |

