- Cold Chisel
- 3/16" Width of Cut x 5" Long
features
- Used to cut V-grooves and clean out inside corners
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Finish | Black Oxide |
| Width of Cut | 3/16 in |
| Applicable Materials | Most Materials |
| Material | Tool Steel |
| Hex Size | 5/16 in |
| Tip Type | Diamond Point |
| Length | 5 in |
| Chisel Type | Cold |
| Stock Shape | Hex |
| Weight | 0.1 LB |

