- Drive Adapter
- 1/2" Female End
- 3/4"Male End
- 1 29/32" Long
features
- Use adapters to help increase or decrease drive end size
- Do not use hand adapters with power tools
- Do not over torque small sockets when using them with adapters on large drive tools
- Size stamped on tool for easy identification
- Side locking hole
| Female Dimension | 1/2 in |
| Socket Drive Size | 3/4 in |
| Overall Length | 1.90625 in |
| Male Dimension | 3/4 in |
| Weight | 0.41 LB |

