- 5/8" Drive Socket Adapter
- Converts to 1/2" Drive
- 1 7/8" Overall Length
| Socket Drive Size | 5/8 in |
| Female Dimension | 5/8 in |
| Overall Length | 1.875 in |
| Male Dimension | 1/2 in |
| Weight | 0.35 LB |
| Socket Drive Size | 5/8 in |
| Female Dimension | 5/8 in |
| Overall Length | 1.875 in |
| Male Dimension | 1/2 in |
| Weight | 0.35 LB |