- 3/8'' Socket Drive Size, 0.34375'' Socket Size, 2 3/4" Overall Length
| Socket Type | Impact |
| Socket Drive Size | 3/8 in |
| Drive End Diameter | 11/16 in |
| Overall Length | 2.75 in |
| No. of Points | 6 |
| Socket Series | Deep, Impact |
| Socket Diameter | 35/64 in |
| Inch/Metric | Inch |
| Socket Size | 11/32 in |
| Length Type | Deep |
| Weight | 0.19 LB |

