- 3 Pieces
- 12 Point
- Inch
| Package Type | Pouch |
| Set Includes | 708L, 1 1/8 in, 710L, 1 5/16 in, 712L, 1 1/2 in |
| Inch/Metric | Inch |
| No. of Pieces | 3 |
| Weight | 3.3 LB |
| Package Type | Pouch |
| Set Includes | 708L, 1 1/8 in, 710L, 1 5/16 in, 712L, 1 1/2 in |
| Inch/Metric | Inch |
| No. of Pieces | 3 |
| Weight | 3.3 LB |