- 3 Pieces
- 12 Point
- Inch
| Set Includes | 708, 1 1/8 in, 710, 1 5/16 in, 712, 1 1/2 in |
| No. of Pieces | 3 |
| Package Type | Pouch |
| Inch/Metric | Inch |
| Weight | 3.28 LB |
| Set Includes | 708, 1 1/8 in, 710, 1 5/16 in, 712, 1 1/2 in |
| No. of Pieces | 3 |
| Package Type | Pouch |
| Inch/Metric | Inch |
| Weight | 3.28 LB |