- 0" - 8 1/4" Clamp Capacity
- 3" Depth of Throat
- Extra Heavy Service w/Full Length Screw
| Depth of Throat from Center of Screw | 3 in |
| Finish | Black Industrial |
| Proof Test | 21250 lbf |
| Clamp Type | Extra Heavy Service w/Full Length Screw |
| Clamp Capacity [Max] | 8.25 in |
| Thread Diameter | 1 1/4 |
| Clamp Capacity [Min] | 0 in |
| Weight | 28.06 LB |

