- Pipe Wrench
- 12" Overall Length
- 2" Jaw Capacity
- Steel Jaw
| Wrench Type | Pipe |
| Handle Type | Straight |
| Opening Type | Jaw |
| Jaw Material | Steel |
| Length | 12 in |
| Capacity | 2 in |
| Manufacturer Name | Proto® |
| Handle Material | Cast Iron |
| Weight | 2.74 LB |
| Wrench Type | Pipe |
| Handle Type | Straight |
| Opening Type | Jaw |
| Jaw Material | Steel |
| Length | 12 in |
| Capacity | 2 in |
| Manufacturer Name | Proto® |
| Handle Material | Cast Iron |
| Weight | 2.74 LB |