- Inch
- 3/8 in x 7/16 in Opening
- 7 3/4" Length
- 12 Points
- Chrome Finish
| Inch/Metric | Inch |
| Finish | Chrome |
| Box End Thickness | 5/16 in |
| Overall Length | 7.75 in |
| Wrench Opening | 3/8 in x 7/16 in |
| Wrench Type | 60° Offset |
| Box End Thickness Two | 11/32 in |
| Box End Width | 39/64 in |
| No. of Points | 12 |
| Box End Width Two | 45/64 in |
| Weight | 0.17 LB |

