- Inch
- 5/8" x 11/16" Opening
- 10 1/4" Length
- 12 Points
- Chrome Finish
| Inch/Metric | Inch |
| Box End Thickness | 13/32 in |
| Box End Thickness Two | 7/16 in |
| Wrench Opening | 5/8 in x 11/16 in |
| Box End Width | 31/32 in |
| Box End Width Two | 1 1/32 in |
| Finish | Chrome |
| No. of Points | 12 |
| Wrench Type | 60° Offset |
| Overall Length | 10.25 in |
| Weight | 0.43 LB |

