- Inch
- 11/16" x 13/16" Opening
- 11 1/2" Length
- 12 Points
- Chrome Finish
| Finish | Chrome |
| Box End Width Two | 1 1/4 in |
| Inch/Metric | Inch |
| Box End Thickness Two | 1/2 in |
| Wrench Opening | 11/16 in x 13/16 in |
| No. of Points | 12 |
| Box End Width | 1 3/16 in |
| Wrench Type | 60° Offset |
| Overall Length | 11.5 in |
| Box End Thickness | 1/2 in |
| Weight | 0.52 LB |

