- Inch
- 3/4" x 7/8" Opening
- 12 3/4" Length
- 12 Points
- Chrome Finish
| Wrench Type | 60° Offset |
| Overall Length | 12.75 in |
| Wrench Opening | 3/4 in x 7/8 in |
| Finish | Chrome |
| Box End Thickness | 1/2 in |
| Box End Width | 1 1/8 in |
| Box End Thickness Two | 17/32 in |
| Inch/Metric | Inch |
| Box End Width Two | 1 1/4 in |
| No. of Points | 12 |
| Weight | 0.69 LB |

