- Inch
- 15/16" x 1" Opening
- 14" Length
- 12 Points
- Chrome Finish
| Wrench Opening | 15/16 in x 1 in |
| Inch/Metric | Inch |
| Box End Width Two | 1 13/32 in |
| Box End Thickness Two | 5/8 in |
| No. of Points | 12 |
| Box End Width | 1 11/32 in |
| Overall Length | 14 in |
| Finish | Chrome |
| Box End Thickness | 5/8 in |
| Wrench Type | 60° Offset |
| Weight | 0.99 LB |

