- Pipe Wrench
- 18" Overall Length
- 3" Jaw Capacity
- Steel Jaw
| Wrench Type | Pipe |
| Jaw Material | Steel |
| Capacity | 3 in |
| Handle Material | Cast Iron |
| Length | 18 in |
| Manufacturer Name | Proto® |
| Opening Type | Jaw |
| Handle Type | Straight |
| Weight | 5.83 LB |
| Wrench Type | Pipe |
| Jaw Material | Steel |
| Capacity | 3 in |
| Handle Material | Cast Iron |
| Length | 18 in |
| Manufacturer Name | Proto® |
| Opening Type | Jaw |
| Handle Type | Straight |
| Weight | 5.83 LB |