- Pipe Wrench
- 18" Overall Length
- 4" Jaw Capacity
- Steel Jaw
| Jaw Material | Steel |
| Wrench Type | Pipe |
| Length | 24 in |
| Capacity | 4 in |
| Manufacturer Name | Proto® |
| Handle Material | Cast Iron |
| Handle Type | Straight |
| Opening Type | Jaw |
| Weight | 10.02 LB |
| Jaw Material | Steel |
| Wrench Type | Pipe |
| Length | 24 in |
| Capacity | 4 in |
| Manufacturer Name | Proto® |
| Handle Material | Cast Iron |
| Handle Type | Straight |
| Opening Type | Jaw |
| Weight | 10.02 LB |