- Cold Chisel
- 1/4" Width of Cut x 5" Long
| Finish | Black Oxide |
| Length | 5 in |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Applicable Materials | Soft Cast Iron, Brass, Copper, Aluminum, Mild Steel, Bolts, Rivets |
| Chisel Type | Cold |
| Tip Type | Straight |
| Width of Cut | 1/4 in |
| Weight | 0.04 LB |

