- Cold Chisel
- 7/8" Width of Cut x 8" Long
| Length | 8 in |
| Chisel Type | Cold |
| Width of Cut | 7/8 in |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Applicable Materials | Soft Cast Iron, Brass, Copper, Aluminum, Mild Steel, Bolts, Rivets |
| Tip Type | Straight |
| Weight | 0.88 LB |

