- 5/16" Standard Tip
- Round Shank
- 275 mm Overall Length
features
- Round, alloy steel blade, tempered for proper hardness, with precision-ground tip
- Rust-resistant coating
- Clear plastic or cushion grip handle
| Shank Type | Round |
| Shank Length | 6 in |
| Shank Diameter | 5/16 in |
| Tip Size | 5/16 in |
| Overall Length | 10.3125 in |
| Shank Material | Alloy Steel |
| Handle Type | Ergonomic |
| Handle Material | Plastic |
| Tip Type | Slotted |
| Weight | 0.37 LB |

