- 212mm 1/4" Bit Protoblack? Standard Tip Screwdriver
| Shank Type | Square |
| Shank Length | 100 mm |
| Tip Type | Slotted |
| Tip Size | 1/4 in |
| Overall Length | 212 mm |
| Weight | 0.25 LB |
| Shank Type | Square |
| Shank Length | 100 mm |
| Tip Type | Slotted |
| Tip Size | 1/4 in |
| Overall Length | 212 mm |
| Weight | 0.25 LB |