- Slotted Square Shank Screwdriver
- 3/16" Slotted Tip
- 8" Overall Length
features
- Round, alloy steel blade, tempered for proper hardness, with precision-ground tip
- Rust-resistant coating
- Clear plastic or cushion grip handle
| Shank Diameter | 3/16 in |
| Handle Type | Ergonomic |
| Shank Length | 4 in |
| Tip Type | Slotted |
| Overall Length | 8 in |
| Shank Type | Square |
| Handle Material | Plastic |
| Tip Size | 3/16 in |
| Shank Material | Alloy Steel |
| Weight | 0.25 LB |

