- 5/16" Standard Tip
- Square Shank
- 250 mm Overall Length
features
- Round, alloy steel blade, tempered for proper hardness, with precision-ground tip
- Rust-resistant coating
- Clear plastic or cushion grip handle
| Shank Type | Square |
| Tip Size | 5/16 in |
| Handle Type | Ergonomic |
| Tip Type | Slotted |
| Shank Material | Alloy Steel |
| Shank Diameter | 3/16 in |
| Overall Length | 250 mm |
| Handle Material | Plastic |
| Shank Length | 4 in |
| Weight | 0.4 LB |

