- Slotted Square Shank Screwdriver
- 5/16" Slotted Tip
- 10 5/16" Overall Length
| Tip Type | Slotted |
| Handle Type | Ergonomic |
| Shank Length | 6 in |
| Shank Material | Alloy Steel |
| Shank Type | Square |
| Tip Size | 5/16 in |
| Handle Material | Plastic |
| Overall Length | 10.3125 in |
| Shank Diameter | 5/16 in |
| Weight | 0.39 LB |

