- 275mm 5/16" Bit Protoblack?Standard Tip Screwdriver
| Shank Length | 150 mm |
| Overall Length | 275 mm |
| Shank Type | Square |
| Tip Size | 5/16 in |
| Tip Type | Slotted |
| Weight | 0.19 LB |
| Shank Length | 150 mm |
| Overall Length | 275 mm |
| Shank Type | Square |
| Tip Size | 5/16 in |
| Tip Type | Slotted |
| Weight | 0.19 LB |