- 3/8" Standard Tip
- Square Shank
- 325 mm Overall Length
features
- Round, alloy steel blade, tempered for proper hardness, with precision-ground tip
- Rust-resistant coating
- Clear plastic or cushion grip handle
| Overall Length | 12.3125 in |
| Shank Diameter | 3/8 in |
| Handle Type | Ergonomic |
| Shank Material | Alloy Steel |
| Shank Type | Square |
| Tip Size | 3/8 in |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Shank Length | 8 in |
| Weight | 0.58 LB |

