- 1/8" Cabinet Tip
- Round Shank
- 160 mm Overall Length
compliances
- 0
| Handle Material | Plastic |
| Shank Length | 3 in |
| Shank Material | Alloy Steel |
| Shank Diameter | 1/8 in |
| Handle Type | Ergonomic |
| Shank Type | Round |
| Overall Length | 6.375 in |
| Tip Size | 1/8 in |
| Shank Finish | Black Oxide |
| Tip Type | Slotted |
| Weight | 0.06 LB |

