- 1/4" Cabinet Tip
- Round Shank
- 362 mm Overall Length
compliances
- 0
| Tip Size | 1/4 in |
| Tip Type | Slotted |
| Shank Material | Alloy Steel |
| Shank Diameter | 1/4 in |
| Handle Type | Ergonomic |
| Handle Material | Plastic |
| Shank Type | Round |
| Overall Length | 14 in |
| Shank Finish | Black Oxide |
| Shank Length | 9 in |
| Weight | 0.33 LB |

