- 3/16" Cabinet Tip
- Round Shank
- 200 mm Shank Length
compliances
- 0
| Handle Material | Plastic |
| Handle Type | Ergonomic |
| Shank Material | Alloy Steel |
| Shank Diameter | 3/16 in |
| Overall Length | 8 in |
| Tip Size | 3/16 in |
| Shank Type | Round |
| Shank Length | 4 in |
| Tip Type | Slotted |
| Shank Finish | Black Oxide |
| Weight | 0.2 LB |

