- Cabinet Tip Round Shank Screwdriver
- 3/16" Slotted Tip
- 9 3/4" Overall Length
| Tip Type | Slotted |
| Handle Type | Ergonomic |
| Shank Finish | Black Oxide |
| Tip Size | 3/16 in |
| Overall Length | 9.75 in |
| Shank Material | Alloy Steel |
| Handle Material | Plastic |
| Shank Length | 6 in |
| Shank Diameter | 3/16 in |
| Shank Type | Round |
| Weight | 0.2 LB |

