- #1 Phillips Tip
- Round Shank
- N/A Length
- 75 mm Blade Length
| Shank Type | Round |
| Tip Type | Phillips® |
| Handle Material | Plastic |
| Shank Material | Alloy Steel |
| Shank Length | 3 in |
| Overall Length | 6.875 in |
| Shank Diameter | 3/16 in |
| Tip Size | #1 |
| Handle Type | Ergonomic |
| Weight | 0.18 LB |

