- Phillips® Round Shank Screwdriver
- #1 Phillips® Tip
- 11 3/4" Overall Length
| Shank Material | Alloy Steel |
| Shank Length | 8 in |
| Tip Size | #1 |
| Shank Diameter | 3/16 in |
| Shank Type | Round |
| Handle Material | Plastic |
| Overall Length | 11.75 in |
| Tip Type | Phillips® |
| Handle Type | Ergonomic |
| Weight | 0.4 LB |

