Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco577-88322B

577-88322B

Accessories
Item #104244648
  • Accessories
  • #2 Phillips® Tip
  • 96 mm Overall Length
ORS Nasco577-88322B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Accessories
  • #2 Phillips® Tip
  • 96 mm Overall Length
Shank Length 40 mm
Tip Type Phillips®
Tip Size #2
Overall Length 96 mm
Weight 0.21 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison