- Phillips® Round Shank Screwdriver
- #3 Phillips® Tip
- 10 5/16" Overall Length
| Handle Type | Ergonomic |
| Handle Material | Plastic |
| Overall Length | 10.3125 in |
| Tip Type | Phillips® |
| Shank Length | 6 in |
| Shank Diameter | 5/16 in |
| Shank Material | Alloy Steel |
| Length | 275.000 mm |
| Tip Size | #3 |
| Shank Type | Round |
| Weight | 0.36 LB |

