- #4 Phillips Tip
- Round Shank
- 325 mm Length
- 200 mm Blade Length
| Handle Material | Plastic |
| Overall Length | 12.3125 in |
| Shank Diameter | 5/16 in |
| Tip Type | Phillips® |
| Shank Type | Round |
| Shank Length | 8 in |
| Tip Size | #4 |
| Shank Material | Alloy Steel |
| Handle Type | Ergonomic |
| Weight | 0.42 LB |

