- Protoblack™ Phillips® Round Shank Screwdriver
- #4 Phillips® Tip
- 325 mm Overall Length
| Shank Type | Round |
| Tip Type | Phillips® |
| Shank Material | Alloy Steel |
| Handle Material | Plastic |
| Shank Diameter | 3/8 in |
| Shank Finish | Black Oxide |
| Tip Size | #4 |
| Overall Length | 325 mm |
| Shank Length | 200 mm |
| Length Group | Regular |
| Weight | 0.14 LB |

