- Protoblack™ Phillips® Round Shank Screwdriver
- #0 Phillips® Tip
- 160 mm Overall Length
| Shank Finish | Black Oxide |
| Shank Type | Round |
| Shank Length | 75 mm |
| Tip Type | Phillips® |
| Shank Material | Alloy Steel |
| Overall Length | 160 mm |
| Length Group | Regular |
| Tip Size | #0 |
| Handle Material | Plastic |
| Shank Diameter | 3 mm |
| Weight | 0.05 LB |

