- Torx® Round Shank Screwdriver
- T40 Torx® Tip
- 9" Overall Length
| Shank Length | 6 in |
| Overall Length | 9 in |
| Tip Size | T40 |
| Shank Type | Round |
| Shank Diameter | 9/32 in |
| Shank Finish | Black Oxide |
| Handle Material | Plastic |
| Shank Material | Alloy Steel |
| Tip Type | Torx® |
| Weight | 0.08 LB |

