- Hex Screwdriver
- 5/64" Hex Tip
- 5" Overall Length
| Shank Finish | Black Oxide |
| Shank Material | Alloy Steel |
| Shank Length | 2 21/32 in |
| Tip Size | 5/64 in |
| Tip Type | Hex |
| Handle Material | Plastic, Rubber |
| Overall Length | 5 in |
| Inch/Metric | Inch |
| Shank Type | Hex |
| Weight | 0.04 LB |

