- Hex Screwdriver
- 9/64" Hex Tip
- 6 1/2" Overall Length
| Tip Type | Hex |
| Inch/Metric | Inch |
| Shank Type | Hex |
| Shank Length | 3 1/4 in |
| Overall Length | 6.5 in |
| Shank Finish | Black Oxide |
| Handle Material | Plastic, Rubber |
| Shank Material | Alloy Steel |
| Tip Size | 9/64 in |
| Weight | 0.06 LB |

