- Hex Screwdriver
- 3/16" Hex Tip
- 8" Overall Length
| Shank Length | 3 3/4 in |
| Shank Type | Hex |
| Tip Type | Hex |
| Tip Size | 3/16 in |
| Handle Material | Plastic, Rubber |
| Shank Material | Alloy Steel |
| Shank Finish | Black Oxide |
| Inch/Metric | Inch |
| Overall Length | 8 in |
| Weight | 0.4 LB |
| Shank Length | 3 3/4 in |
| Shank Type | Hex |
| Tip Type | Hex |
| Tip Size | 3/16 in |
| Handle Material | Plastic, Rubber |
| Shank Material | Alloy Steel |
| Shank Finish | Black Oxide |
| Inch/Metric | Inch |
| Overall Length | 8 in |
| Weight | 0.4 LB |