- 8 Pieces
- Standard, Cabinet, & Phillips
includes
- Vinyl pouch
| Package Type | Boxed |
| Inch/Metric | Inch |
| Trade Mark | Proto® |
| Set Includes | 88004, 4" Standard Tip, 88006, 6" Standard Tip, 88214, 4" Cabinet Tip, 88213, 3" Cabinet Tip, 88215, |
| Tip Type | Phillips®, Slotted |
| No. of Pieces | 8 |
| Handle Material | Plastic |
| Weight | 2.2 LB |

