- 4 Pieces
- Standard (Square Shank)
| Inch/Metric | Inch |
| Set Includes | 88103, 3" Standard Tip, 88104, 4" Standard Tip, 88106, 6" Standard Tip, 88108, 8" Standard Tip |
| Trade Mark | Proto® |
| No. of Pieces | 4 |
| Tip Type | Slotted |
| Package Type | Boxed |
| Length Group | Various, Taper/Long |
| Handle Type | Ergonomic |
| Handle Material | Plastic |
| Weight | 1.79 LB |

