- 6 Pieces
- Standard
| Length Group | Various |
| Handle Type | Ergonomic |
| Trade Mark | Proto® |
| No. of Pieces | 6 |
| Handle Material | Plastic |
| Package Type | Boxed |
| Inch/Metric | Inch |
| Tip Type | Slotted |
| Set Includes | 88002, 1 1/2" Stubby Standard Tip, 88104, 4" Standard Tip, 88106, 6" Standard Tip, 88108, 8" Standard Tip, 88102, 4" Standard Tip, 88112, 12" Standard Tip |
| Weight | 2.66 LB |

