- 8 Pieces
- Standard, Cabinet, & Phillips
| Handle Type | Ergonomic |
| Length Group | Various |
| No. of Pieces | 8 |
| Finish | Black Oxide |
| Trade Mark | Proto® |
| Tip Type | Phillips®, Slotted |
| Set Includes | 88004B, 4" Standard Tip, 88006B, 6" Standard Tip, 88203B, 3" Cabinet Tip, 88213B, 3" Cabinet Tip, 88216B, 6" Cabinet Tip, 88313B, 3" Phillips No. 1, 88324B, 4" Phillips No. 2, 88336B, 6" Phillips No. 3 |
| Package Type | Boxed |
| Handle Material | Plastic |
| Inch/Metric | Inch |
| Weight | 1.9 LB |

