- 4 Pieces
- Cabinet
| No. of Pieces | 4 |
| Set Includes | 88214, 4" Cabinet Tip, 88213, 3" Cabinet Tip, 88218, 8" Cabinet Tip, 88216, 6" Cabinet Tip |
| Tip Type | Slotted |
| Handle Type | Ergonomic |
| Trade Mark | Proto® |
| Inch/Metric | Inch, Metric |
| Length Group | Various |
| Handle Material | Plastic |
| Package Type | Boxed |
| Weight | 0.92 LB |

