- 6 Pieces
- Phillips
| Handle Material | Plastic |
| Handle Type | Ergonomic |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 6 |
| Set Includes | 88313, 3" Phillips No. 1, 88324, 4" Phillips No. 2, 88336, 6" Phillips No. 3, 88322, 1 1/2" Stubby Phillips No. 2, 88393, 2 1/2" Phillips No. 0, 88348, 8" Phillips No. 4 |
| Length Group | Various |
| Tip Type | Phillips® |
| Package Type | Boxed |
| Trade Mark | Proto® |
| Weight | 1.64 LB |

