- 7 Pieces
- Torx®
| Inch/Metric | Inch, Metric |
| Handle Material | Plastic |
| Tip Type | Torx® |
| Trade Mark | Proto® |
| No. of Pieces | 7 |
| Package Type | Boxed |
| Set Includes | 88510, 3 1/8" T10, 88515, 1 1/4" T15, 88520, 3 1/4" T20, 88525, 3 1/4" T25, 88527, 4" T27, 88530, 4" T30, 88540, 6" T40 |
| Tip Size Symbol | T-10, T-15, T-20, T-25, T-27, T-30, T-40 |
| Length Group | Various |
| Handle Type | Ergonomic |
| Weight | 1.47 LB |

